Thane 3 Light Floor Lamp, Patina Brass and Ceramic Meditation Grey, 14 In x 56.25 In
- Mfr # PFL1156-PBR/CDG
- Zoro # G615577154
product price:Â
$
1,056.00
/ea
Key Features
Height
56.25 in
Length
14 in
Number of Bulbs
3
Material
Ceramic
Bulb Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL1156-PBR/CDG
- Zoro #
- G615577154
- UPC #
- 197292115687
- Country of Origin
- Philippines
- Number of Bulbs
- 3
- Material
- Ceramic
- Bulb Type
- E26 Medium Base
- Collection
- Troy-Standard
- Item
- Floor Lamp
- Max. Wattage
- 45 W
- Switch
- On/Off Stomp Switch
- Features
- Clean with soft, damp cloth
- Voltage
- 120 V
- Color
- Patina Brass and Ceramic Meditation Grey
- Battery Included
- No
- Includes
- Fixture, Hardware
Dimensions
- Height
- 56.25 in
- Length
- 14 in
- Width
- 14 in
- Cord Length
- 144 in
Description
A new archetype in the floor lamp category, Thane features a friendly scale suitable for placement in many rooms. This 'community lamp' features an elongated shade made from natural linen and a low profile, tapered ceramic base finished in a grey glaze. An organic raked pattern reminiscent of the sand lines in a Japanese zen garden has been etched into the surface. Patina Brass accents add a metallic touch at the neck and finial, creating a connection between the elements.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.