This item is Discontinued.

Homeroots 56" Espresso Solid and Manufactured Wood Six Drawer Double Dresser 530244

56" Espresso Solid and Manufactured Wood Six Drawer Double Dresser (Discontinued)

  • Mfr # 530244
  • Zoro # G322358442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530244
Zoro #
G322358442
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (in)
18 in
Width (in)
56 in
Height (in)
34 in
Size
No
Width
56 in
Depth
18 in
Length
34 in

Details

Commercial Use
No
Item
Dressers
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Style
Transitional
Felt Lined Drawers
No
Doors Included
No
Color
Espresso
Number of Drawers
6
Soft Close or Self Close Drawer Glides
No
Dresser Orientation
Horizontal
Dovetail Drawer Joints
Yes
Hutch Included
No
Wood Species
Pine
Dresser Type
Double Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 56" espresso solid and manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. Removable drawers give this chest flexibility and multi-functionality. 34" H x 56" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.