Black Solid Wood King Bed Frame
- Mfr # 343924
- Zoro # G622888069
product price:Â
$
1,829.99
/ea
Key Features
Color
Black
Material
Solid Wood
Depth
85 in
Width (In.)
72 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343924
- Zoro #
- G622888069
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 85 in
- Width (In.)
- 72 in
- Size
- King
- Length (In.)
- 43 in
Details
- Color
- Black
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Upholstered
- No
- Box Spring Required
- No
- Nailhead Trim
- No
- Mattress Included
- No
- Tufted
- No
- Item
- Standard Beds
- Commercial Use
- No
Description
Drift off to a great night's sleep with the luxuriously stylish black solid wood king bed frame. For hidden storage and convenience, this great bed includes 1 drawer to stow your clothing and necessities. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 43-inch h x 72-inch w x 85-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.