56" Gray Solid and Manufactured Wood Six Drawer Double Dresser

  • Mfr # 530242

  • Zoro # G922350730


product price: $1,648.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth (in)
18 in
Assembly Required
No Assembly Needed
Width (in)
56 in
Material
Solid and Manufactured Wood
Height (in)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530242
Zoro #
G922350730
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (in)
18 in
Width (in)
56 in
Height (in)
34 in
Width
56 in
Length
34 in
Size
No
Depth
18 in

Details

Assembly Required
No Assembly Needed
Color
Gray
Item
Dressers
Material
Solid and Manufactured Wood
Commercial Use
No
Dresser Type
Double Dresser
Number of Drawers
6
Hutch Included
No
Felt Lined Drawers
No
Dresser Orientation
Horizontal
Wood Species
Pine
Soft Close or Self Close Drawer Glides
No
Style
Transitional
Doors Included
No
Dovetail Drawer Joints
Yes

Description

This 56" gray solid and manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 34" H x 56" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.