Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66" Champagne Solid and Manufactured Wood Six Drawer Double Dresser
- Mfr # 490468
- Zoro # G722907738
product price:Â
$
1,348.99
/ea
Key Features
Assembly Required
No Assembly Needed
Wood Species
Rubberwood
Felt Lined Drawers
No
Depth
18 in
Number of Drawers
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490468
- Zoro #
- G722907738
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 18 in
- Size
- No
- Width
- 66 in
- Length
- 42 in
Details
- Assembly Required
- No Assembly Needed
- Wood Species
- Rubberwood
- Felt Lined Drawers
- No
- Number of Drawers
- 6
- Dresser Type
- Double Dresser
- Style
- Contemporary
- Soft Close or Self Close Drawer Glides
- No
- Material
- Solid and Manufactured Wood
- Dresser Orientation
- Horizontal
- Item
- Dressers
- Doors Included
- No
- Hutch Included
- No
- Dovetail Drawer Joints
- Yes
- Commercial Use
- Yes
- Finish
- Gloss
- Color
- Champagne
Description
Make your room functional and visually enticing with this masterful 66-inch champagne solid and manufactured wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 42-inch H x 66-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.