Zoro Homepage

56" Natural and Black Solid Wood Distressed Console Table With Shelf

  • Mfr # 565173

  • Zoro # G522373443


product price: $1,938.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Width
56 in
Commercial Use
No
Length
18 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565173
Zoro #
G522373443
UPC #
-
Country of Origin
India

Dimensions

Width
56 in
Length
18 in
Height
40 in

Details

Color
Black
Commercial Use
No
Assembly
No Assembly Needed
Item
Console Table

Description

Make a statement in your entryway with our stunning 56-inch natural and black solid wood distressed console table with shelf. This rectangular table has clean lines and plenty of surface area. This unit has a natural genuuine hardwood tabletop. The four leg of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 40-inch h x 56-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.