Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56" Natural Distressed Solid Wood Live Edge Bench

  • Mfr # 606743

  • Zoro # G222375464


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Application Type
No
Overall Depth
16 in
Assembly Required
Partial Assembly Needed
Overall Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606743
Zoro #
G222375464
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
16 in
Overall Width
56 in
Overall Height
19 in

Details

Color
Light Brown
Item
Benche
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Add a good looking decorative accent to your space that is also practical for seating. Made of high quality solid wood, the all over natural coloration gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. This bench is great for around the table in dining room or kitchen, end of bed to put on your shoes, or as catchall on your way in or out of the front door. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19-inch h x 56-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.