Shop HOMEROOTS
See all product information
Create Account
56" White Solid and Manufactured Wood and Solid Wood Three Tier Double Bookcase
Mfr # 347507
Zoro # G422909353
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Type
Double
Color
White
Depth
35 in
Height
56 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347507
- Zoro #
- G422909353
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 35 in
- Height
- 56 in
- Width
- 13 in
Details
- Item
- Bookcases
- Type
- Double
- Color
- White
- Shelf Capacity
- 30 lb
- Material
- Solid Wood
- Shelves
- Yes
- Room Divider
- No
- Load Capacity (Lb.)
- 30 lb
- Number of Pieces Included In Set
- 1
- Frame Material
- Solid and Manufactured Wood
- Commercial Use
- No
- Number of Drawers
- No
- Number of Shelf Tiers
- 3
- Purposeful Distressing Type
- No Distressing
- Shelf Adjustments
- No
- Finish
- Glossy
- Assembly
- No Assembly Needed
- Back Panel
- Yes
Description
This 56-inch white solid and manufactured wood and solid wood three tier double bookcase is a fresh and updated way to help you keep your space neat and organized. 3 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 56-inch H x 13-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.