Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown And Black Metal Three Tier Etagere Bookcase
Mfr # 486319
Zoro # G122909783
product price:Â $425.99
/eaKey Features
Type
Etagere
Color
Black, Brown
Depth
16 in
Height
32 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486319
- Zoro #
- G122909783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 16 in
- Height
- 32 in
- Width
- 48 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Black, Brown
- Shelf Capacity
- 22 lb
- Assembly
- No Assembly Needed
- Back Panel
- No
- Shelves
- Yes
- Bookcase Orientation
- Vertical
- Material
- Manufactured Wood
- Load Capacity (Lb.)
- 22 lb
- Purposeful Distressing Type
- No Distressing
- Frame Material
- Metal
- Number of Shelf Tiers
- 3
- Shelf Adjustments
- No
- Commercial Use
- Yes
- Room Divider
- No
- Number of Drawers
- No
Description
Super versatile, the brown and black metal three tier etagere bookcase is an ideal piece for your living room, study, or office. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 32-inch h x 48-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.