Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
56in Cream And Gray Linen Loveseat and Toss Pillows
Mfr # 515737
Zoro # G923438925
product price:Â $1,224.99
/eaKey Features
Assembly Required
Full Assembly Needed
Width
56 in
Upholstery Color
Cream
Number of Toss Pillows
2
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515737
- Zoro #
- G923438925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 56 in
- Size
- 56" L x 30" D" x 39" H
- Length
- 39 in
- Depth
- 30 in
Details
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Cream
- Item
- Love Seats
- Number of Toss Pillows
- 2
- Tufted Cushions
- No
- Hand Crafted
- No
- Material
- Manufactured Wood
- Finish
- Distressed
- Style
- Traditional
- Shape
- Rectangular
- Color
- Gray
- Wood Species
- Not Wood
- Leg Material
- Solid And Manufactured Wood
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Upholstery Material
- 100% Linen
Description
Transform your living space with this elegant 56-inch cream and gray linen loveseat featuring square arms that provide both comfort and style. Crafted with 100% linen upholstery and supported by solid and manufactured wood legs in a matching gray hue, this loveseat exudes sophistication and charm. Includes two toss pillows for added coziness. The cushion back adds extra support while the solid color upholstery adds a touch of modernity to your decor. A must-have statement piece for any room. 39-inch H x 56-inch W x 30-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.