Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
56in Green and Black Velvet Upholstered Dining Bench
- Mfr # 473165
- Zoro # G323439249
product price:Â
$
1,049.99
/ea
Key Features
Material
Upholstery
Bench Type
Dining Bench
Leg Material
Metal
Upholstery Color
Green
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473165
- Zoro #
- G323439249
- UPC #
- -
- Country of Origin
- China
- Material
- Upholstery
- Bench Type
- Dining Bench
- Leg Material
- Metal
- Upholstery Color
- Green
- Style
- Modern
- Upholstery Material
- Velvet
- Seat Material
- Upholstery
- Leg Color
- Black
- Nailhead Trim
- No
- Capacity
- 500
- Finish
- Matte
- Bench Pattern
- Solid Color
- Upholstered
- Yes
- Color
- Green
- Assembly Required
- No Assembly Needed
- Item
- Benches
- Hand Crafted
- No
Dimensions
- Depth
- 26.57 in
- Width
- 55.51 in
- Size
- 29.33" x 55.51" x 26.57"
- Length
- 29.33 in
Description
Optimize your space and add some charm to your room with the 56-inch green and black velvet upholstered dining bench. A black metal frame is finished off with a green upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 29.33-inch h x 55.51-inch w x 26.57-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.