Shop HOMEROOTS
See all product information
Create Account
56in Sage Navy Blue And Brown Floral Loveseat
Mfr # 719783
Zoro # G623438744
product price:Â $679.99
/ea
Free Shipping & Returns
Key Features
Wood Species
Poplar
Finish
Natural
Upholstery Color
Sage, Navy Blue, Beige, Brown
Upholstery Material
Polyester Blend
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719783
- Zoro #
- G623438744
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 32.7 in
- Length
- 35.4 in
- Width
- 56.3 in
Details
- Wood Species
- Poplar
- Finish
- Natural
- Upholstery Color
- Sage, Navy Blue, Beige, Brown
- Upholstery Material
- Polyester Blend
- Recliner
- No
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Material
- Solid Wood
- Hand Crafted
- No
- Capacity
- 2
- Item
- Love Seats
- Style
- Traditional
- Color
- Brown
- Leg Material
- Solid Wood
- Tufted Cushions
- No
- Upholstery Pattern
- Floral
Description
Designed for comfort and good looks, this 56-inch sage navy blue beige and brown floral loveseat is a great option to anchor your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35.40-inch h x 56.30-inch w x 32.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.