Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57" Black Arched Floor Lamp With Brass Bell Shade

  • Mfr # 523536

  • Zoro # G622364228


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Black/Brass
Material
Metal
Width
10 in
Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523536
Zoro #
G622364228
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
57 in
Depth
11 in

Details

Application Type
Yes
Color
Black/Brass
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and charm to your space with this good looking 57" black arched floor lamp with brass bell shade. The base of this lamp is made of metal finished in a black tone. This good looking lamp includes a metal bell shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 57" H x 10" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.