
57" Blue And Dark Brown Velvet Loveseat
Mfr # 543718
Zoro # G822343122
product price: $798.99
/ea
Free Shipping & Returns
Key Features
Width (in)
57 in
Height (in)
37 in
Depth (in)
32 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543718
Zoro #
G822343122
UPC #
-
Country of Origin
China
Dimensions
Width (in)
57 in
Height (in)
37 in
Depth (in)
32 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Dark Brown/Blue
Item
Love Seat
Description
Transform your home's interior with this luxurious 57-inch blue and dark brown velvet loveseat. Track arms offer a comfy place to rest and give this piece some interest and shape. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 37-inch H x 57-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.