
57" Blue And Dark Brown Velvet Loveseat and Toss Pillows
Mfr # 543710
Zoro # G122349596
product price: $880.99
/ea
Free Shipping & Returns
Key Features
Width (in)
57 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (in)
37 in
Color
Dark Brown/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543710
Zoro #
G122349596
UPC #
-
Country of Origin
China
Dimensions
Width (in)
57 in
Height (in)
37 in
Depth (in)
32 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Love Seat
Color
Dark Brown/Blue
Description
Designed for comfort and good looks, this 57-inch blue and dark brown velvet loveseat and toss pillows is a great option to anchor your space. Track arms offer a comfy place to rest and give this piece some interest and shape. The tufted cushions add visual interest and fine designer detailing. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 37-inch H x 57-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.