Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57" Gray Solid Wood Six Drawer Dresser

  • Mfr # 569588

  • Zoro # G322343530


product price: $2,358.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
36 in
Color
Gray
Material
Solid Wood
Assembly Required
Full Assembly Needed
Depth (in)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569588
Zoro #
G322343530
UPC #
-
Country of Origin
India

Dimensions

Height (in)
36 in
Depth (in)
16 in
Width (in)
57 in

Details

Color
Gray
Material
Solid Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Commercial Use
No

Description

This 57-inch gray solid wood six drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the gray coloration of this piece is neutral and will blend easily with most any decor. 36-inch h x 57-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.