57in Gray and Black Loveseat
- Mfr # 573986
- Zoro # G423438722
product price:Â
$
1,889.99
/ea
Key Features
Upholstery Pattern
Solid Color
Length
28.7 in
Capacity
2
Width
57 in
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573986
- Zoro #
- G423438722
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28.7 in
- Width
- 57 in
- Depth
- 30 in
Details
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Upholstery Color
- Gray
- Assembly Required
- No Assembly Needed
- Finish
- Matte
- Style
- Modern
- Hand Crafted
- No
- Material
- Manufactured Wood
- Leg Material
- Steel
- Recliner
- No
- Shape
- Rectangular
- Color
- Black
- Tufted Cushions
- No
- Item
- Love Seats
- Upholstery Material
- 100% Polyester
- Wood Species
- Not Wood
Description
Designed for comfort and good looks, this 57-inch gray and black loveseat is a great option to anchor your space. Black steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 28.70-inch h x 57.00-inch w x 30.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.