Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86in Cream and Brown Cotton Blend Loveseat
- Mfr # 720473
- Zoro # G223438960
product price:Â
$
4,075.99
/ea
Key Features
Finish
Matte
Material
Solid Wood
Capacity
2
Length
32 in
Wood Species
Alder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720473
- Zoro #
- G223438960
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Item
- Love Seats
- Material
- Solid Wood
- Capacity
- 2
- Wood Species
- Alder
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Color
- Brown
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Cotton Blend
- Style
- Transitional
- Recliner
- No
- Shape
- Rectangular
- Leg Material
- Plastic
- Upholstery Color
- Cream
Dimensions
- Length
- 32 in
- Depth
- 43 in
- Width
- 86 in
- Size
- 86" L x 43" D" x 32" H
Description
Add an air of fashion to your space with this fabulous 86-inch cream and brown cotton blend loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. With its solid wood frame and plush cushion back, this loveseat ensures durability and comfort. The elegant transitional style seamlessly fits into various decor settings, making it a versatile addition to your home. 32.00-inch h x 86.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.