57in White Solid Wood Frame Dining Hutch With Twelve Shelves And Two Drawers
- Mfr # 397834
- Zoro # G823438339
product price:Â
$
3,640.99
/ea
Key Features
Color
White
Shape
Rectangular
Finish
Matte
Mirrored Finish
No
Overall Depth
19.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397834
- Zoro #
- G823438339
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 19.69 in
- Overall Length
- 86.61 in
- Width
- 57.09 in
Details
- Color
- White
- Shape
- Rectangular
- Finish
- Matte
- Mirrored Finish
- No
- Material
- Solid Wood
- Cabinet Design
- Standard
- Item
- Cabinets
- Gloss Finish
- No
- Glass Doors
- Yes
- Number of Cabinets
- 3
- Solid Wood Frame
- Yes
- Cabinet Doors
- Yes
- Cabinet Type
- Dining Hutch
- Number of Drawers
- 2
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Shelves Included
- Yes
Description
Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 57-inch white solid wood frame dining hutch with twelve shelves and two drawers. Equipped with 2 easy open drawers and storage cabinet for practical and good looking storage. Glass doors give this cabinet a luminous and unique designer touch. Its a high quality piece, made from premium grade mahogany, bevelled glass & antique brass hardware. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 86.61-inch H x 57.09-inch W x 19.69-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.