Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
26in Green And White Novelty Scooter Open Cabinet with Two Shelves
- Mfr # 402228
- Zoro # G023438764
product price:Â
$
1,966.99
/ea
Key Features
Cabinet Type
Display Stand
Glass Doors
No
Mirrored Finish
No
Shape
Square
Cabinet Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402228
- Zoro #
- G023438764
- UPC #
- -
- Country of Origin
- India
- Item
- Cabinets
- Cabinet Type
- Display Stand
- Glass Doors
- No
- Mirrored Finish
- No
- Shape
- Square
- Cabinet Doors
- No
- Assembly
- No Assembly Needed
- Weight Capacity
- 10 lbs
- Lacquered
- No
- Gloss Finish
- No
- Finish
- Natural
- Shelves Included
- No
- Color
- Brown
- Solid Wood Frame
- No
- Cabinet Design
- Console
Dimensions
- Overall Depth
- 39.5 in
- Overall Length
- 40 in
- Width
- 26 in
Description
Dress up your dining room, living room, bedroom, or hallway with this fun 26in green and white novelty scooter open cabinet with two shelves. Display and storage vessels don't have to be unsightly. Made from repurposed metal and genuine mango wood, this rustic and distressed cabinet is good looking and unique. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking conversation piece/cabinet. 40in H x 26in W x 39.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.