58" Black Swing Arm Floor Lamp With Clear Glass Dome Shade

  • Mfr # 523579

  • Zoro # G422363728


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Black
Application Type
Yes
Height
58 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523579
Zoro #
G422363728
UPC #
-
Country of Origin
China

Dimensions

Height
58 in
Width
32 in
Depth
11 in

Details

Assembly Required
Partial Assembly Needed
Color
Black
Application Type
Yes
Item
Floor Lamp
Material
Metal

Description

This 58-inch black swing arm floor lamp with clear glass dome shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a black color. This good looking lamp includes a glass dome shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 58-inch h x 32-inch w x 11-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.