Zoro Homepage

58" Bronze Adjustable Traditional Shaped Floor Lamp With Bronze Dome Shade

  • Mfr # 526255

  • Zoro # G022339710


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Height
58 in
Application Type
No
Color
Bronze
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526255
Zoro #
G022339710
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
58 in
Depth
10 in

Details

Application Type
No
Item
Floor Lamp
Color
Bronze
Material
Metal
Assembly Required
Partial Assembly Needed

Description

With this 58" bronze adjustable traditional shaped floor lamp with bronze dome shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a bronze tone. The bronze base coloring infuses a warm and rich tone to your space. The coloration of the bronze lamp base creates a fashionable marriage with the the bronze metal dome shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 58" H x 21" W x 10" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.