Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58" Chrome and White Two Light Floor Lamp With Silver Metallic Bell Shades

  • Mfr # 530709

  • Zoro # G222371909


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
58 in
Color
Silver
Assembly Required
Partial Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530709
Zoro #
G222371909
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
58 in
Width
18 in

Details

Item
Floor Lamp
Color
Silver
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal

Description

Add a bright anchor to your room with this 58-inch chrome and white two light floor lamp with silver metallic bell shades. A gorgeous chrome and white metal and marble base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a metal bell shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 58-inch H x 18-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.