Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58" Oak Wood Six Drawer Dresser

  • Mfr # 633705

  • Zoro # G222354766


product price: $820.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
58.1 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (in)
36.9 in
Depth (in)
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633705
Zoro #
G222354766
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
58.1 in
Height (in)
36.9 in
Depth (in)
15.7 in

Details

Assembly Required
Partial Assembly Needed
Item
Dresser
Commercial Use
No
Material
Solid and Manufactured Wood

Description

Make your room functional and visually enticing with this masterful 58-inch oak wood six drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. 36.90-inch h x 58.10-inch w x 15.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.