Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Beige Floating Mount TV Stand

  • Mfr # 569211

  • Zoro # G222374870


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
12.6 in
Color
Beige
Height
10.4 in
Width
59.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569211
Zoro #
G222374870
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
12.6 in
Height
10.4 in
Width
59.1 in

Details

Assembly Required
Full Assembly Needed
Color
Beige
Item
TV Stand
Application Type
Yes
Material
Manufactured Wood

Description

Create the ultimate blend of style, function, and design with this 59-inch beige floating mount tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 10.4-inch H x 59.1-inch W x 12.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.