59" Black And Natural Wood Enclosed and Open Storage TV Stand

  • Mfr # 535164

  • Zoro # G822355149


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22.83 in
Assembly Required
Full Assembly Needed
Depth
15.35 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535164
Zoro #
G822355149
UPC #
-
Country of Origin
Colombia

Dimensions

Height
22.83 in
Depth
15.35 in
Width
58.63 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Item
TV Stand
Material
Manufactured Wood
Application Type
Yes

Description

Practical, space saving, and good looking, this 59-inch black and natural wood enclosed and open storage tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a transitional design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 22.83-inch h x 58.63-inch w x 15.35-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.