
59" Bronze Metal Swing Arm Floor Lamp With Beige Fabric Empire Shade
Mfr # 526330
Zoro # G822371057
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Beige
Width
22.75 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526330
Zoro #
G822371057
UPC #
-
Country of Origin
China
Dimensions
Width
22.75 in
Depth
16 in
Height
59 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Color
Beige
Material
Metal
Description
Embrace the good life with this hard working and stylish 59-inch bronze metal swing arm floor lamp with beige fabric empire shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric empire shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 59-inch h x 22.75-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.