
59" Bronze Swing Arm Floor Lamp With Beige Empire Shade
Mfr # 526332
Zoro # G822346413
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Assembly Required
Partial Assembly Needed
Width
22.75 in
Depth
16 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526332
Zoro #
G822346413
UPC #
-
Country of Origin
China
Dimensions
Width
22.75 in
Depth
16 in
Height
59 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Color
Beige/Bronze
Description
Add a bright anchor to your room with this 59" bronze swing arm floor lamp with beige empire shade. The base of this lamp is made of metal finished in a bronze tone. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric empire shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 59" H x 22.75" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.