Shop HOMEROOTS
See all product information
Create Account
59" Brown and White Metal Four Tier Corner Bookcase
Mfr # 489792
Zoro # G422910397
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Type
Corner
Color
White, Brown
Depth
12-1/2 in
Height
59-1/4 in
Width
17-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489792
- Zoro #
- G422910397
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12-1/2 in
- Height
- 59-1/4 in
- Width
- 17-1/2 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Corner
- Color
- White, Brown
- Shelf Capacity
- 35 lb
- Assembly
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Number of Pieces Included In Set
- 1
- Back Panel
- No
- Number of Shelf Tiers
- 4
- Material
- Manufactured Wood
- Room Divider
- No
- Shelf Adjustments
- No
- Shelves
- Yes
- Bookcase Orientation
- Vertical
- Load Capacity (Lb.)
- 35 lb
- Number of Drawers
- No
- Frame Material
- Metal
- Finish
- Stainless Steel
Description
This 59-inch brown and white metal four tier corner bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 59.25-inch H x 17.5-inch W x 12.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov