Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Brown Solid Wood Four Drawer Double Dresser
- Mfr # 518613
- Zoro # G122910420
product price:Â
$
1,700.99
/ea
Key Features
Dresser Type
Double Dresser
Hutch Included
No
Depth
20 in
Capacity
66 lb
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518613
- Zoro #
- G122910420
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 20 in
- Length
- 33 in
- Size
- No
- Width
- 59 in
Details
- Dresser Type
- Double Dresser
- Hutch Included
- No
- Item
- Dressers
- Capacity
- 66 lb
- Color
- Brown
- Dresser Orientation
- Horizontal
- Material
- Solid Wood
- Commercial Use
- No
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Number of Interior Shelves
- 2
- Doors Included
- No
- Number of Drawers
- 4
- Wood Species
- Oak
Description
Enhance your room into a visually delightful and highly functional space with this 59-inch brown solid wood four drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood and features modern black metal legs. 33-inch H x 59-inch W x 20-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.