36" White Solid Wood Seven Drawer Dresser
- Mfr # 374198
- Zoro # G422906086
product price:Â
$
1,139.99
/ea
Key Features
Material
Solid Wood
Width
36 in
Color
White
Depth
18 in
Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 374198
- Zoro #
- G422906086
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36 in
- Depth
- 18 in
- Length
- 50 in
Details
- Item
- Dressers
- Material
- Solid Wood
- Color
- White
- Assembly Required
- No Assembly Needed
- Capacity
- 32 lb
- Doors Included
- No
- Style
- Contemporary
- Dresser Type
- Standard Dresser
- Number of Drawers
- 7
- Finish
- Matte
- Wood Species
- Cherry
- Commercial Use
- No
- Hutch Included
- No
- Dresser Orientation
- Vertical
Description
This 36-inch white solid wood seven drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the white coloration of this piece is neutral and will blend easily with most any decor. 50-inch h x 36-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.