Shop HOMEROOTS
See all product information
Create Account
59" Brown Wood Four Tier Etagere Bookcase
Mfr # 333110
Zoro # G022911237
product price:Â $531.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Color
Brown
Depth
24 in
Height
58.75 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333110
- Zoro #
- G022911237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 24 in
- Height
- 58.75 in
- Width
- 12 in
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Brown
- Shelf Capacity
- 22 lb
- Number of Shelf Tiers
- 4
- Finish
- Veneer
- Back Panel
- No
- Frame Material
- Particle Board
- Shelves
- Yes
- Purposeful Distressing Type
- No Distressing
- Bookcase Orientation
- Vertical
- Number of Pieces Included In Set
- 1
- Number of Drawers
- No
- Commercial Use
- No
- Assembly
- Full Assembly Needed
- Room Divider
- No
- Material
- Wood
- Load Capacity (Lb.)
- 22 lb
- Shelf Adjustments
- No
Description
This 59-inch brown wood four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 58.75-inch H x 12-inch W x 24-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.