59" Dark Brown Solid and Manufactured Wood Six Drawer Double Dresser

  • Mfr # 490467

  • Zoro # G622906046


product price: $988.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Dovetail Drawer Joints
Yes
Doors Included
No
Dresser Type
Double Dresser
Soft Close or Self Close Drawer Glides
No
Number of Drawers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490467
Zoro #
G622906046
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
16 in
Size
No
Length
36 in
Width
59 in

Details

Dovetail Drawer Joints
Yes
Doors Included
No
Dresser Type
Double Dresser
Soft Close or Self Close Drawer Glides
No
Number of Drawers
6
Wood Species
Rubberwood
Felt Lined Drawers
No
Material
Solid and Manufactured Wood
Commercial Use
Yes
Color
Dark Brown
Item
Dressers
Assembly Required
No Assembly Needed
Style
Contemporary
Dresser Orientation
Horizontal
Hutch Included
No

Description

This 59-inch dark brown solid and manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 36-inch H x 59-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.