59" Espresso Metal Four Tier Corner Bookcase
- Mfr # 489790
- Zoro # G822909045
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Type
Corner
Color
Espresso
Depth
12.5 in
Height
59.25 in
Width
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489790
- Zoro #
- G822909045
- UPC #
- -
- Country of Origin
- China
- Item
- Bookcases
- Type
- Corner
- Color
- Espresso
- Shelf Capacity
- 35 lb
- Number of Pieces Included In Set
- 1
- Shelves
- Yes
- Room Divider
- No
- Bookcase Orientation
- Vertical
- Finish
- Matte
- Number of Drawers
- No
- Purposeful Distressing Type
- No Distressing
- Frame Material
- Metal
- Shelf Adjustments
- No
- Number of Shelf Tiers
- 4
- Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Commercial Use
- No
- Load Capacity (Lb.)
- 35 lb
- Back Panel
- No
Dimensions
- Depth
- 12.5 in
- Height
- 59.25 in
- Width
- 17.5 in
- Size
- H x W x D
Description
Sturdy and built to last, this 59-inch espresso metal four tier corner bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 59.25-inch H x 17.5-inch W x 12.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.