Shop HOMEROOTS
See all product information
Create Account
Set of Two White Wood Nine Tier Modular Bookcase, 2PK
- Mfr # 546623
- Zoro # G722911643
product price:Â
$
476.99
/pk of 2, $238.50/ea
Free Shipping & Returns
Key Features
Type
Modular
Color
White
Depth
11.7 in
Height
71.1 in
Width
24.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546623
- Zoro #
- G722911643
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 11.7 in
- Height
- 71.1 in
- Width
- 24.7 in
- Size
- One size
Details
- Item
- Bookcases
- Type
- Modular
- Color
- White
- Shelf Capacity
- 8 lb
- Back Panel
- Yes
- Purposeful Distressing Type
- No Distressing
- Bookcase Orientation
- Vertical
- Shelf Adjustments
- No
- Assembly
- Full Assembly Needed
- Finish
- Satin
- Frame Material
- Manufactured Wood
- Commercial Use
- Yes
- Number of Drawers
- No
- Number of Pieces Included In Set
- 2
- Room Divider
- No
- Shelves
- Yes
- Load Capacity (Lb.)
- 8 lb
- Number of Shelf Tiers
- 9
- Material
- Manufactured Wood
Description
The set of two white wood nine tier modular bookcase offers you storage and display space in a good looking and refined manor. The functional 9 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.10-inch h x 24.70-inch w x 11.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.