
59" Gold Metal Framed Full Length Mirror
Mfr # 636328
Zoro # G322372028
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Material
Nano Glass
Color
Gold
Height
59 in
Width
16 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636328
Zoro #
G322372028
UPC #
-
Country of Origin
China
Dimensions
Height
59 in
Width
16 in
Depth
0.5 in
Details
Item
Mirror
Material
Nano Glass
Color
Gold
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. The classic rectangular design is framed in brushed nickel, bringing a touch of elegance to any space. Its full-length profile ensures that you can see your entire outfit, making it perfect for dressing areas or bedrooms. The shatterproof finish adds an extra layer of safety without compromising on style. With a modern aesthetic and a luxurious gold color, this mirror seamlessly blends functionality with decor. Its vertical orientation allows for versatile placement in various room settings, enhancing the overall ambiance of your home. 59-inch h x 16-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.