59" Gold Wood and Stainless Steel L Shape Computer Desk With Three Drawers
Mfr # 723752
Zoro # G922910910
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Height Adjustable
No
Size
Medium
Overall Depth
53.8 in
Type
Computer Desk
Shape
L Shape Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723752
Zoro #
G922910910
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Size
Medium
Overall Depth
53.8 in
Overall Width
59 in
Overall Height
29.8 in
Details
Color
Gold
Type
Computer Desk
Shape
L Shape Desk
Assembly Required
Full Assembly Needed
Gaming Configuration
No
Mirrored
No
Reversible Orientation
No
Commercial Use
No
Assembled/Unassembled
Unassembled
Item
Desks
Weight Capacity
88 lb
Base Material
Stainless Steel
Material
Manufactured Wood
Style
Modern
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Description
Look like an executive when you add this 59-inch gold wood and stainless steel l shape computer desk with three drawers to your office space. Add an air of professionalism and style to your office space with this high capacity l shape desk that gives you lots more room than a standard desk. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 29.80-inch h x 59.00-inch w x 53.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.