59" Natural Brown Manufactured Wood Six Drawer Double Dresser

  • Mfr # 486515

  • Zoro # G422909117


product price:  $569.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Dresser Orientation
Vertical
Number of Drawers
6
Doors Included
No
Depth
16 in
Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486515
Zoro #
G422909117
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
16 in
Width
59 in
Size
No
Length
33 in

Details

Dresser Orientation
Vertical
Number of Drawers
6
Doors Included
No
Soft Close or Self Close Drawer Glides
No
Item
Dressers
Dresser Type
Double Dresser
Hutch Included
No
Felt Lined Drawers
Yes
Assembly Required
No Assembly Needed
Color
Natural
Material
Manufactured Wood
Style
Contemporary
Capacity
20 lb
Commercial Use
Yes
Dovetail Drawer Joints
Yes
Finish
Natural

Description

Enhance your room into a visually delightful and highly functional space with this 59" natural brown manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 33" H x 59" W x 16" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.