Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Silver and Gold Mirrored Glass and Wood Mirrored Dining Table

  • Mfr # 632743

  • Zoro # G622353758


product price: $1,079.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
59 in
Assembly Required
Partial Assembly Needed
Length
33.46 in
Tabletop Color
White
Height
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632743
Zoro #
G622353758
UPC #
-
Country of Origin
China

Dimensions

Width
59 in
Length
33.46 in
Height
29.92 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
White
Item
Dining Table
Commercial Use
No

Description

This good looking 33-inch silver and gold mirrored glass and wood mirrored dining table is sure to inspire compliments. This table is made from sturdy manufactured wood and mirrored glass in a striking gold and silver coloration. The mirrored glass tabletop surface and legs accented with gold give this piece a sophisticated and stylish look. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.92-inch h x 59-inch w x 33.46-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.