Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72" Brown Solid Wood Dining Table
- Mfr # 488595
- Zoro # G922910323
product price:Â
$
2,186.99
/ea
Key Features
Shape
Rectangular
Frame Material
Solid Wood
Leg Type
Four Leg
Leg Color
Brown
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488595
- Zoro #
- G922910323
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Rectangular
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Frame Color
- Brown
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Leaf Included
- No
- Top Wood Species
- Mango
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 6 lb
- Tabletop Color
- Brown
- Tabletop Material
- Solid Wood
- Table Mechanism
- Fixed
- Style
- Modern
Dimensions
- Length
- 36 in
- Width
- 72 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 72" Brown and Patina Distressed Solid Wood Rectangular Dining Table. You will add an updated and fresh look to your dining space with this mix of brown and multi-patina solid and reclaimed wood table. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 72" W x 36" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.