Shop HOMEROOTS
See all product information
Create Account
59" Taupe And Silver Metal Sled Base Dining Table
- Mfr # 332625
- Zoro # G322911838
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
59 in
Length
35.5 in
Height
30.25 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332625
- Zoro #
- G322911838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Taupe
- Frame Color
- Gray and Silver
- Frame Material
- Metal
- Leg Type
- Sled
- Leg Color
- Silver
- Finish
- Gloss
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Style
- Traditional
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Weight Capacity
- 4 lb
Dimensions
- Width
- 59 in
- Length
- 35.5 in
- Height
- 30.25 in
Description
Give your room the perfect anchor piece with this 36-inch gray and silver metal double pedestal base dining table. A silver metal frame is finished off with a gray manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A beautiful double pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 36-inch gray and silver metal double pedestal base dining table is a must-have for your home. 30.25-inch H x 36-inch W x 59-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.