Shop HOMEROOTS
See all product information
Create Account
47" Black Dining Table
- Mfr # 366057
- Zoro # G822911857
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
47 in
Length
31-1/2 in
Height
30-1/2 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366057
- Zoro #
- G822911857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Manufactured Wood
- Leg Type
- Four Leg
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 4 lb
- Leaf Included
- No
- Table Mechanism
- Fixed
- Assembly Required
- Full Assembly Needed
- Style
- Contemporary
Dimensions
- Width
- 47 in
- Length
- 31-1/2 in
- Height
- 30-1/2 in
Description
Enjoy making memories around this gorgeous 47-inch black dining table. This table is made from manufactured wood in a black color throughout the base and top. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.5-inch H x 47-inch W x 31.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.