Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Walnut Wood Pedestal Computer Desk With Four Drawers

  • Mfr # 568261

  • Zoro # G822353282


product price: $770.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly
Full Assembly Needed
Commercial Use
No
Overall Depth
23.5 in
Overall Width
59 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568261
Zoro #
G822353282
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Overall Width
59 in
Overall Height
30 in

Details

Assembly
Full Assembly Needed
Commercial Use
No
Item
Desk

Description

Look like an executive when you add this 59-inch walnut wood pedestal computer desk with four drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 59-inch w x 23.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.