59" White and Silver Wood and Metal Pedestal Base Square Dining Table
- Mfr # 555175
- Zoro # G722912176
product price:Â
$
1,396.99
/ea
Key Features
Shape
Square
Width
59 in
Length
59 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555175
- Zoro #
- G722912176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 59 in
- Length
- 59 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Square
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- White
- Frame Color
- White
- Frame Material
- Metal
- Leg Type
- Pedestal
- Leg Color
- Silver
- Finish
- Chrome
- Assembled/Unassembled
- Unassembled
- Mirrored
- No
- Weight Capacity
- 6 lb
- Leaf Included
- No
- Top Wood Species
- Recycled Wood
- Commercial Use
- Yes
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- No Distressing
Description
Make a statement with the 59-inch white and silver wood and metal pedestal base square dining table and infuse a dash of character and personality into your space. Quality construction from the silver metal base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 59-inch w x 59-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.