Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" White Three Drawer Combo Dresser

  • Mfr # 524965

  • Zoro # G922362276


product price: $1,587.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Width (in)
59.06 in
Color
White
Material
Manufactured Wood
Depth (in)
20.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524965
Zoro #
G922362276
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
59.06 in
Depth (in)
20.39 in
Height (in)
78.74 in

Details

Assembly Required
Full Assembly Needed
Color
White
Material
Manufactured Wood
Item
Dresser
Commercial Use
No

Description

This 59-inch white three drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 78.74-inch H x 59.06-inch W x 20.39-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.