59" X 16" X 38" Black Engineered Wood And Nickel Brushed Metal Dresser

  • Mfr # 318752

  • Zoro # G822905993


product price:  $807.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Style
Contemporary
Dresser Type
Standard Dresser
Material
Solid Wood
Assembly Required
No Assembly Needed
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
318752
Zoro #
G822905993
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
16 in
Width
59 in
Length
38 in

Details

Style
Contemporary
Dresser Type
Standard Dresser
Material
Solid Wood
Assembly Required
No Assembly Needed
Item
Dressers
Dresser Orientation
Horizontal
Color
Black

Description

Beautify your home with this lustrous dresser in copper shimmery and black finish. This dresser has six drawers to provide plenty of storage for your Knick knacks in the bedroom. The stunning piece is designed to add a timeless look that complements any modern home setting. It has raised geometric top drawer inlay combined with a black finish, good wooden case and nickel brushed metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.