Black Wood Queen With Ten Drawers Bed Frame
- Mfr # 376955
- Zoro # G822887978
product price:Â
$
1,550.99
/ea
Key Features
Color
Black
Material
Solid and Manufactured Wood
Width (In.)
91 in
Tufted
No
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376955
- Zoro #
- G822887978
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Black
- Material
- Solid and Manufactured Wood
- Tufted
- No
- Nailhead Trim
- No
- Mattress Included
- No
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Box Spring Required
- No
- Slat Kit Included
- No
- Upholstered
- No
- Item
- Standard Beds
- Shape
- Rectangular
Dimensions
- Width (In.)
- 91 in
- Size
- Queen
- Length (In.)
- 56 in
- Depth
- 63 in
Description
Update and anchor your room in style with the fabulous black wood queen with ten drawers bed frame. The versatile rectangular bookcase style headboard gives this bed easy access storage and display that is convenient and fashionable. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 56-inch h x 91-inch w x 63-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.