59" X 18" Brown Wood
- Mfr # 379915
- Zoro # G822885356
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Lighted
No
Hooks Included
No
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Novelty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379915
- Zoro #
- G822885356
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No
- Lighted
- No
- Item
- Wall Decor
- Hooks Included
- No
- Wall Decor Type
- Hanging Dimensional Sculpture
- Shape
- Novelty
- Mirrored
- No
- Material
- Wood
- Fringe/Tassels Included
- No
- Finish
- Natural
- Orientation
- Horizontal Only
- Commercial Use
- No
- Style
- Transitional
- Color
- Brown
Dimensions
- Width
- 18 in
- Length
- 59 in
- Depth
- 2 in
Description
Decorative Ladder Shelve piece. This piece makes a great accent piece to hang your towels or any accessories. Not intended for Ladder Shelve purposes. For decorations only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.