Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in Off White And Brown Leather Loveseat
- Mfr # 515680
- Zoro # G923438314
product price:Â
$
2,836.99
/ea
Key Features
Depth
34 in
Width
59 in
Upholstery Material
Leather
Leg Material
Solid And Manufactured Wood
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515680
- Zoro #
- G923438314
- UPC #
- -
- Country of Origin
- Italy
- Item
- Love Seats
- Upholstery Material
- Leather
- Leg Material
- Solid And Manufactured Wood
- Shape
- Rectangular
- Finish
- Matte
- Material
- Manufactured Wood
- Color
- Brown
- Wood Species
- Not Wood
- Upholstery Color
- Off White
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Hand Crafted
- No
- Style
- Contemporary
- Tufted Cushions
- No
Dimensions
- Depth
- 34 in
- Width
- 59 in
- Size
- 59 in
- Length
- 31 in
Description
An interior designer's dream, this buttery soft high grade leather 59-inch dusty white and brown leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 31-inch H x 59-inch W x 34-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.