59in Cream And Silver Leather Loveseat
- Mfr # 515678
- Zoro # G523438165
product price:Â
$
2,836.99
/ea
Key Features
Finish
Natural
Depth
34 in
Shape
Rectangular
Leg Material
Solid And Manufactured Wood
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515678
- Zoro #
- G523438165
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 34 in
- Width
- 59 in
- Size
- 59 in
- Length
- 31 in
Details
- Finish
- Natural
- Item
- Love Seats
- Shape
- Rectangular
- Leg Material
- Solid And Manufactured Wood
- Capacity
- 2
- Style
- Contemporary
- Hand Crafted
- No
- Color
- Silver
- Upholstery Material
- Leather
- Wood Species
- Not Wood
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Upholstery Color
- Cream
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
Description
An interior designer's dream, this buttery soft high grade leather 59in cream leather and black standard love seat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Track arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 31in H x 59in W x 34in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.